Barrier Post with Belt, Silver, 7 1/2 ft Length, 39 in Post Height, No Legend
Mfr # QWAYPOST-1P-R5
Zoro # G7127522
product price: $73.85
/eaKey Features
Post Diameter
2 1/2 in
Base Type
Standard
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QWAYPOST-1P-R5
Zoro #
G7127522
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
39 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Post with Belt
Base Type
Standard
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Red
Color
Silver
Number of Belts
1
Base Finish
Polished Chrome
Post Finish
Polished Chrome
ADA Compliance
No
Legend
No Legend
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Standard, Base Diameter 14 in, Base Material Steel, Base Finish Polished Chrome, ADA Compliance No, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.