Zoro Homepage

Barrier Rope, Velour, 8 ft L

  • Mfr # QWAYROPE-33-8-2P

  • Zoro # G6892794


product price: $40.25
/ea

Key Features

Overall Length
8 ft
End Style
Polished Brass Snap End
For Use With
Mfr. No. QWAY310, QWAY312, QWAY314
Material
Velour
Rope Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWAYROPE-33-8-2P
Zoro #
G6892794
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 ft
Rope Diameter
1 1/2 in

Details

Item
Barrier Rope
End Style
Polished Brass Snap End
For Use With
Mfr. No. QWAY310, QWAY312, QWAY314
Material
Velour
Rope Color
Black
Weight
2 lb
End Cap Finish
Polished Brass
End Cap Material
Brass
Rope Material
Velour
Compatible Post Manufacturer Part Number
QWAY310, QWAY312, QWAY314
End Cap Style
Snap End

Description

Barrier Rope, Rope Color Black, Overall Length 8 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Weight 2 lb, Compatible Post Manufacturer Part Number QWAY310, QWAY312, QWAY314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.