Zoro Homepage

Urn Top Rope Post, Polished Brass, 39 in.

  • Mfr # QWAY310-2P

  • Zoro # G7138871


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Dome
Base Material
Brass
Post Material
Steel
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWAY310-2P
Zoro #
G7138871
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Overall Height
39 in
Base Diameter
12 1/4 in

Details

Item
Urn Top Rope Post
Base Type
Dome
Base Material
Brass
Post Material
Steel
Color
Gold
ADA Compliance
No
Post Finish
Polished Brass
For Use With
Rope
Base Finish
Brass
Post Top
Urn
Fillable
No
Compatible Line
Rope
Base Weight
19 lb

Description

Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 1/4 in, Fillable No, Post Material Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Polished Brass, Base Material Brass, Base Finish Brass, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.