Super Tool, Wrench Less Sheath
Mfr # QA-15-PLS
Zoro # G3941357
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Material
Nickel-Plated Alloy
Features
Rescue and Forcible Entry,Axe, Hydrant Wrench,Hammer,Nail Pull,and Gas Shut Off
Overall Length
15 in
Overall Width
15 1/4 in
Product Type
Super Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QA-15-PLS
Zoro #
G3941357
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 in
Overall Width
15 1/4 in
Overall Height
5 1/2 in
Details
Item
Super Tool
Color
Chrome, Red
Material
Nickel-Plated Alloy
Features
Rescue and Forcible Entry,Axe, Hydrant Wrench,Hammer,Nail Pull,and Gas Shut Off
Product Type
Super Tool
Disposability
Reusable
Description
Super Tool, Color Chrome, Red, Material Nickel-Plated Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.