Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quick Action 5W Engine Room Daylight Led Light 12V FAMP3112A11AA00

Action 5W Engine Room Daylight Led Light 12V (Discontinued)

  • Mfr # FAMP3112A11AA00
  • Zoro # G5064264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAMP3112A11AA00
Zoro #
G5064264
UPC #
8057090110593
Country of Origin
Italy

Description

Action 5W Engine Room LED Light - Daylight - 12V. Ceiling LED lamp with rectangular frame. White plastic frame. Compartment light. Installation on ceiling or wall., Specifications: Power type: Constant Voltage, Light source: 63 x High Luminosity, Supply: 12V, Power consumption: 5 W, Current consumption: 0.42 A @ 12V, Average lifetime: 50,000 h, IP security degree: 66.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.