This item is Discontinued.

Quick Bow Thruster Btq 14030 30Kgf 12V D140 15Kw FGBT14030120T00

Bow Thruster Btq 14030 30Kgf 12V D140 15Kw (Discontinued)

  • Mfr # FGBT14030120T00
  • Zoro # G508216504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGBT14030120T00
Zoro #
G508216504
UPC #
8057090121575
Country of Origin
Unknown

Description

Bow Thruster BTQ 14030 30KGF 12V D140 15kW Better Performances, Lower Absorption The 4blade Propellers guarantee maximum thrust performance and reduction in current absorption They are made of composite materials, resistant in every condition The counterrotating system offers better thrust performances The two props have been designed to suit left side and right side, to guarantee the same upper performances in both directions Features The Gearbox is created so that the behavior of the propeller is unaffected in either direction The bronze propeller gearleg is provided with a hydrodynamic profile that minimizes turbulence Maintenance is not required since the special highly resistant components guarantee a perfect lubrication seal for life The anodic aluminum protection is easily replaceable In case of total corrosion of the anode, the prop doesn't get lost because it's fixed directly to the pod, independently from the anode The elastic joint that optimizes the alignment between motor and gearbox is an exclusive Quick design This acts as an even tension device, preserving the operating system from impulses from the bow thruster, with aboveaverage results The Motors Newgeneration materials have been chosen to constantly guarantee required output and maximum performance, given the severe conditions required by the application Top Safety In case of relays' melting, the TMS remote circuit breaker system switchoff the power to the motor from any place where a TDC panels or a TSC emergency mushroom panels are installed Motor temperature sensor BTQ motors don't need the thermic sensor to be able to always provide the maximum power when needed The overheating protection is controlled by the software inside the touch panel or the joystick panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.