Zoro Homepage

Acid Neutralizer, 3 L, 2 lb Bottle

  • Mfr # ACID2

  • Zoro # G616352736


product price: $25.99
/ea

Key Features

Container Type
Bottle
Neutralizes Chemical Type
Acid Neutralizing Powder
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACID2
Zoro #
G616352736
UPC #
810959020055
Country of Origin
United States

Details

Container Type
Bottle
Item
Sorbent Particulates/Powders
Neutralizes Chemical Type
Acid Neutralizing Powder
Color
White

Description

Absorb, neutralize and solidify liquid acid low pH spills and leaks. Changes color during neutralization so you know when it's safe to handle and dispose.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.