
Acid Neutralizing Pillows, 0.45 L to 2.26 L, 12in x 12in, 10PK
Mfr # PAN36-10G
Zoro # G516148248
product price:Â $252.99
/pk 10, $25.30/ea
Free Shipping & Returns
Key Features
Product Type
Acid Neutralizing Pillow
Fluids Absorbed
Acetic Acid, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sulfuric Acid
Package Type
Pillow
Length
12 in
Width
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAN36-10G
Zoro #
G516148248
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Details
Product Type
Acid Neutralizing Pillow
Fluids Absorbed
Acetic Acid, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sulfuric Acid
Package Type
Pillow
Item
Boom/Pillow/Sock Sorbents
Color
White
Description
Absorb, neutralize and solidify liquid acid high pH spills and leaks. Pillows contain neutralizing powder to keep everything contained.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.