Base Neutralizing Pillows, 0.64 to 3.39 L, 12in x 12in, 4PK

  • Mfr # PBN1212-4

  • Zoro # G416148256


product price: $62.99
/pk 4, $15.75/ea

Key Features

Product Type
Base Neutralizing Pillow
Package Type
Pillow
Fluids Absorbed
Ammonium Hydroxide, Potassium Hydroxide, Sodium Hydroxide
Length
12 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBN1212-4
Zoro #
G416148256
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in

Details

Product Type
Base Neutralizing Pillow
Package Type
Pillow
Fluids Absorbed
Ammonium Hydroxide, Potassium Hydroxide, Sodium Hydroxide
Item
Boom/Pillow/Sock Sorbents
Color
White

Description

Absorb, neutralize and solidfy liquid base high pH spills and leaks. Pillows contain neutralzing powder to keep everything contained.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.