
Containment Well Sock, 0.8 gal, 3in x 2 ft, 10PK
Mfr # SCW32-10
Zoro # G716148253
product price: $66.19
/pk 10, $6.62/eaKey Features
Product Type
Sock
Diameter
3 in
Length
2 ft
Fluids Absorbed
Water
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCW32-10
Zoro #
G716148253
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3 in
Length
2 ft
Width
3 in
Details
Product Type
Sock
Fluids Absorbed
Water
Item
Boom/Pillow/Sock Sorbents
Color
White
Description
Absorb and remove excess rain/ice water and prevent from entering and contaminating underground fuel tanks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.