Zoro Homepage

Emergency Flood Barrier & Pump Kit

  • Mfr # QDPK3

  • Zoro # G500404107


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Includes
(2) 10 ft Flood Barriers, (4) 10 ft Water Dams, Crate, Hose, Pump
Height
16 in
Material
Aluminum, HDPE Plastic, Polypropylene
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDPK3
Zoro #
G500404107
UPC #
810959021960
Country of Origin
United States

Dimensions

Length
15 in
Height
16 in
Width
15 in
Container Length
15 in
Container Width
15 in
Container Height
16 in

Details

Includes
(2) 10 ft Flood Barriers, (4) 10 ft Water Dams, Crate, Hose, Pump
Material
Aluminum, HDPE Plastic, Polypropylene
Item
Flood Pump Kit
Weight Capacity
29 lb
For Water Type
Freshwater
Fluids Absorbed
Water
Fluids Absorbed - Pads
Water
Container Color
Black, Yellow
Container Type
Crate
Container Capacity
29 lb
Product Type
Emergency Response Flood Pump Kit

Description

Emergency Response Flood Pump Kit, Fluids Absorbed Water, Container Type Crate, 29 lb Container Capacity, Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.