Flood Bags, 12in x 24in x 3.5in, 2PK

  • Mfr # QD1224-2

  • Zoro # G716352735


product price: $19.99
/pk 2, $10.00/ea

Key Features

Diameter
12 in
Length
24 in
Material
Polymer; Polypropylene
For Use With
Fresh Water
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD1224-2
Zoro #
G716352735
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 in
Length
24 in
Height
3.5 in
Width
12 in

Details

Material
Polymer; Polypropylene
For Use With
Fresh Water
Item
Flood Barriers
Color
Black

Description

Quick Dam Flood Bags absorb, contain and divert problem flood water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.