
Flood Bags, 12in x 24in x 3.5in, 6PK
Mfr # QD1224-6
Zoro # G516352744
product price:Â $45.89
/pk 6, $7.65/eaKey Features
For Use With
Fresh Water
Height
3.5 in
Length
24 in
Width
12 in
Material
Polymer; Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1224-6
Zoro #
G516352744
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Length
24 in
Width
12 in
Details
For Use With
Fresh Water
Item
Flood Barriers
Material
Polymer; Polypropylene
Color
Black
Description
Quick Dam Flood Bags absorb, contain and divert problem flood water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.