Flood Barrier, 10 ft.L, 3-1/2"H
Mfr # QD610-1ES
Zoro # G0459387
product price: $26.59
/eaKey Features
Material
Polypropylene and Polymer
Length
10 ft
Width
6 1/2 in
Color
Black
Includes
Water activated flood barriers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD610-1ES
Zoro #
G0459387
UPC #
810959020444
Country of Origin
United States
Dimensions
Length
10 ft
Width
6 1/2 in
Height
3 1/2 in
Overall Height
3 1/2 in
Overall Length
120 in
Overall Width
6 1/2 in
Details
Item
Water Activated Flood Barrier
Material
Polypropylene and Polymer
Color
Black
Includes
Water activated flood barriers
For Water Type
Freshwater
Weight Capacity
64 lb
Bag Material
Polymer, Polypropylene
Fill Material
Polymer, Polypropylene
For Water Salinity
Fresh Water
Ballast Capacity
64 lb
Description
Water Activated Flood Barrier, Black, Length 10 ft, Width 6 1/2 in, Weight Capacity 64 lb, Polypropylene and Polymer, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.