Zoro Homepage

Flood Barrier Kit, 4 ft L, Orange

  • Mfr # WUGGCO

  • Zoro # G900403991


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fluids Absorbed
Water
Container Type
Bucket
Includes
(10) 4 ft Water Dams, (6) 10 ft Water Dams
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUGGCO
Zoro #
G900403991
UPC #
810959021267
Country of Origin
United States

Dimensions

Overall Length
4 ft
Width
16 1/2 in, 2 ft
Length
6 3/4 in, 2 ft, 4 ft, 10 ft
Container Width
16 1/2 in, 2 ft
Container Length
6 3/4 in, 2 ft, 4 ft, 10 ft

Details

Item
Flood Barrier Kit
Color
Orange
Fluids Absorbed
Water
Container Type
Bucket
Includes
(10) 4 ft Water Dams, (6) 10 ft Water Dams
For Water Type
Freshwater
Container Color
Orange
Fluids Absorbed - Pads
Water
Product Type
Bucket Kit
Fill Material
Polymer
For Water Salinity
Fresh Water
Fill Style
Pre-Filled

Description

Flood Barrier Kit, Orange, Length 6 3/4 in, 2 ft, 4 ft, 10 ft, Width 16 1/2 in, 2 ft, For Water Type Freshwater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.