Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Barriers, 6in x 10 ft x 3.5in

  • Mfr # QD610-1

  • Zoro # G716352766


product price: $29.99
/ea

Key Features

For Use With
Fresh Water
Height
3.5 in
Material
Cellulose; Polymer; Polypropylene
Color
Black
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD610-1
Zoro #
G716352766
UPC #
610585906231
Country of Origin
United States

Dimensions

Height
3.5 in
Diameter
6 in
Length
10 ft
Width
6 in

Details

For Use With
Fresh Water
Material
Cellulose; Polymer; Polypropylene
Color
Black
Item
Flood Barriers

Description

These patented Quick Dam Flood Barriers absorb, contain and divert problem flood water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.