Zoro Homepage

Flood Barriers, 6in x 5 ft x 3.5, 1 Barrier

  • Mfr # QD65-1

  • Zoro # G916352740


product price: $19.99
/ea

Key Features

For Use With
Fresh Water
Diameter
6 in
Color
Black
Height
3.5 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD65-1
Zoro #
G916352740
UPC #
810959020826
Country of Origin
United States

Dimensions

Diameter
6 in
Height
3.5 in
Width
6 in
Length
5 ft

Details

For Use With
Fresh Water
Item
Flood Barriers
Color
Black
Material
Cellulose; Polymer; Polypropylene

Description

These patented Quick Dam Flood Barriers absorb, contain and divert problem flood water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.