Zoro Homepage

Flood Gate Doorway Protection, 40Lx26.5"H

  • Mfr # QDFG40

  • Zoro # G1599529


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene, Steel
Length
40 in
Width
1 in
Color
Black
Includes
Sleeve, Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDFG40
Zoro #
G1599529
UPC #
810959020543
Country of Origin
China

Dimensions

Length
40 in
Width
1 in
Height
26 1/2 in
Overall Height
26 in
For Opening Height
26 in
For Opening Width
45 in
Overall Width
40 in

Details

Item
Doorway Flood Barrier
Material
Neoprene, Steel
Color
Black
Includes
Sleeve, Frame
For Use With
Storm Drains, Downspouts, Gullies, Ditches
For Water Type
Freshwater, Saltwater
For Water Salinity
Fresh Water, Saltwater
For Opening Type
Doorway

Description

Doorway Flood Barrier, Material Neoprene, Steel, Height 26 1/2 in, Length 40 in, Width 1 in, Includes Sleeve, Frame, For Water Type Freshwater, Saltwater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.