
Flood Gates, 1in x 50in to 55in x 26in
Mfr # QDFG50
Zoro # G716352797
product price:Â $1,433.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
1 in
Height
26 in
Material
Neoprene; Steel
For Use With
Fresh Water, Salt Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QDFG50
Zoro #
G716352797
UPC #
810959022486
Country of Origin
China
Dimensions
Width
1 in
Height
26 in
Length
50 to 55
Details
Color
Black
Item
Flood Barriers
Material
Neoprene; Steel
For Use With
Fresh Water, Salt Water
Standards
Kitemark Tested and Certified
Description
Quick Dam Flood Gates quickly block entryways from oncoming flood water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.