Zoro Homepage

In-Room Leak Kit, 1 Drip Mat, 1 8 ft Water Dam

  • Mfr # WUIRLK

  • Zoro # G316352739


product price: $25.65
/ea

Key Features

Height
0.39 Drip Mat; 2.5 Dam
Width
2 ft Drip Mat; 2.5 Dam
Material
Cellulose; Polymer; Polypropylene
For Use With
Fresh Water
Includes
(1) Drip Mat; (1) 8 ft Water Dam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUIRLK
Zoro #
G316352739
UPC #
-
Country of Origin
United States

Dimensions

Height
0.39 Drip Mat; 2.5 Dam
Width
2 ft Drip Mat; 2.5 Dam
Length
2 ft Drip Mat; 8 ft Dam

Details

Item
Flood Barriers
Material
Cellulose; Polymer; Polypropylene
For Use With
Fresh Water
Includes
(1) Drip Mat; (1) 8 ft Water Dam
Color
Orange Dam; White Drip Mat

Description

Quick Dam Water Dams quickly absorb and gel water, swelling to create a barrier to control problem flood water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.