Zoro Homepage

Manhole Overflow Protection, 4 ft.L, 26"H

  • Mfr # QDWGWP

  • Zoro # G1599431


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
4 ft
Width
48 in
Color
Yellow
Includes
Rolled Water Plug in a bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDWGWP
Zoro #
G1599431
UPC #
-
Country of Origin
Canada

Dimensions

Length
4 ft
Width
48 in
Height
26 in
Overall Height
26 in
For Opening Width
26 in
For Opening Height
26 in
Overall Width
48 in

Details

Item
Manhole Overflow Barrier
Material
PVC
Color
Yellow
Includes
Rolled Water Plug in a bag
For Use With
Storm Drains, Downspouts, Gullies, Ditches
For Water Type
Freshwater, Saltwater
For Water Salinity
Fresh Water, Saltwater
For Opening Type
Manhole

Description

Manhole Flood Barrier, Material PVC, Height 26 in, Length 4 ft, Width 48 in, Includes Rolled Water Plug in a bag, For Water Type Freshwater, Saltwater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.