Zoro Homepage

Mighty Mat Absorbent Rolls, 18 gal, 16in x 150 ft

  • Mfr # RUCH16

  • Zoro # G716148260


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Diameter
16 in
Product Type
Absorbent Roll
Color
White
Fluids Absorbed
Alcohol, Antifreeze, Gas, Grease, Oil, Paint
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUCH16
Zoro #
G716148260
UPC #
810959020185
Country of Origin
United States

Dimensions

Diameter
16 in
Length
150 ft
Width
16 in

Details

Product Type
Absorbent Roll
Color
White
Fluids Absorbed
Alcohol, Antifreeze, Gas, Grease, Oil, Paint
Item
Pad Roll Sorbents

Description

Absorb leaks, spills and drips with this highly absorbent cellulose roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.