Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mighty Mat Absorbent Rolls, 32 gal, 32in x 150 ft

  • Mfr # RUCH32

  • Zoro # G516148262


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Alcohol, Antifreeze, Gas, Grease, Oil, Paint
Product Type
Absorbent Roll
Package Type
Roll
Color
White
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUCH32
Zoro #
G516148262
UPC #
810959020192
Country of Origin
United States

Dimensions

Width
32 in
Length
150 ft

Details

Fluids Absorbed
Alcohol, Antifreeze, Gas, Grease, Oil, Paint
Product Type
Absorbent Roll
Package Type
Roll
Color
White
Item
Pad Roll Sorbents

Description

Absorb leaks, spills and drips with this highly absorbent cellulose roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.