Zoro Homepage

Mighty Mat Floor Pads, 0.5 gal, 32in x 78in

  • Mfr # MFPLC3278-1

  • Zoro # G316148257


product price: $21.99
/ea

Key Features

Fluids Absorbed
Liquid
Product Type
Absorbent Mat
Length
78 in
Width
32 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPLC3278-1
Zoro #
G316148257
UPC #
810959022288
Country of Origin
United States

Dimensions

Length
78 in
Width
32 in

Details

Fluids Absorbed
Liquid
Item
Pad Sorbents
Product Type
Absorbent Mat
Color
White

Description

Keep your floors clean and absorb leaks, spills and drips with highly absorbent cellulose floor pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.