
Mighty Mat Heavy Absorbent Pads, 1.8 gal, 16in x 20in, 10PK
Mfr # PUCH10
Zoro # G016148250
product price: $29.99
/pk 10, $3.00/eaKey Features
Length
20 in
Color
White
Fluids Absorbed
Liquid
Width
16 in
Product Type
Absorbent Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PUCH10
Zoro #
G016148250
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
16 in
Details
Color
White
Fluids Absorbed
Liquid
Product Type
Absorbent Pad
Item
Pad Sorbents
Description
Absorb leaks, spills and drips with these highly absorbent cellulose pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.