Mighty Mat Heavy Absorbent Pads, 3.6 gal, 16in x 18in, 20PK

  • Mfr # PUCH20

  • Zoro # G916148251


product price: $48.00
/pk 20, $2.40/ea

Key Features

Product Type
Absorbent Pad
Fluids Absorbed
Liquid
Color
White
Width
16 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUCH20
Zoro #
G916148251
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
18 in

Details

Item
Pad Sorbents
Product Type
Absorbent Pad
Fluids Absorbed
Liquid
Color
White

Description

Absorb leaks, spills and drips with these highly absorbent cellulose pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.