
Mighty Mat Heavy Absorbent Pads, Stay Put Backing, 3.6 gal, 16in x 18in, 20PK
Mfr # PUCH20-SP
Zoro # G416148263
product price:Â $102.99
/pk 20, $5.15/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
18 in
Color
White
Product Type
Absorbent Pad
Fluids Absorbed
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PUCH20-SP
Zoro #
G416148263
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
18 in
Details
Item
Pad Sorbents
Color
White
Product Type
Absorbent Pad
Fluids Absorbed
Liquid
Description
Absorb leaks, spills and drips with these highly absorbent cellulose pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.