Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mighty Mats-Light, 16x18", PK200

  • Mfr # PUCL200

  • Zoro # G4405459


product price: $115.99
/pk 200, $0.58/ea
Free Shipping & Returns

Key Features

Size
16 in x 18 in
Width
16"
Absorbency Weight
Light
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUCL200
Zoro #
G4405459
UPC #
810959021014
Country of Origin
United States

Dimensions

Size
16 in x 18 in
Width
16"
Height
18"

Details

Item
Sorbents
Absorbency Weight
Light

Description

Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.