This item is Discontinued.

Quick Dam Monitor Well Socks for Oil and Sheen Removal, 0.4 gal, 1.5in x 2 ft, 20PK SO152-20

This item is Discontinued.

Quick Dam

Monitor Well Socks for Oil and Sheen Removal, 0.4 gal, 1.5in x 2 ft, 20PK (Discontinued)

Mfr # SO152-20
Zoro # G916148244
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SO152-20
Zoro #
G916148244
UPC #
-
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
1.5 in
Width
1.5 in

Details

Item
Boom/Pillow/Sock Sorbents
Color
White
Fluids Absorbed
Oil
Product Type
Sock

Description

Lower Monitor Well Socks into wells to indicate, absorb and remove oil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.