Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Flood Dam, Polymer, 10 ft. L, PK12

  • Mfr # WUB210-12

  • Zoro # G4037551


product price: $120.00
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Material
Polymer
Length
10 ft
Width
2 1/2 in
Color
Orange
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUB210-12
Zoro #
G4037551
UPC #
810959020956
Country of Origin
United States

Dimensions

Length
10 ft
Width
2 1/2 in
Height
2 1/2 in
Thickness
1/4 in
Overall Height
2 1/2 in
Overall Length
120 in
Overall Width
2 1/2 in

Details

Item
Portable Flood Dam
Material
Polymer
Color
Orange
Closed - Open
Closed
Weight Capacity
38.64 lb
For Water Type
Freshwater
Bag Material
Polymer, Polypropylene
For Water Salinity
Fresh Water
Ballast Capacity
38.64 lb

Description

Portable Flood Dam, Orange, Length 10 ft, Width 2 1/2 in, Weight Capacity 38.64 lb, Polymer, For Water Type Freshwater, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.