Zoro Homepage

Portable Flood Dam, Polyurethane, 4 ft. L

  • Mfr # QDID224

  • Zoro # G4037761


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer, Polypropylene
Length
4 ft
Width
2 in
Color
Orange
Includes
Storage Tube, Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDID224
Zoro #
G4037761
UPC #
810959021069
Country of Origin
United States

Dimensions

Length
4 ft
Width
2 in
Height
2 in
Thickness
2 in
Overall Height
2 in
Overall Depth
48 in
Overall Width
2 in

Details

Item
Flood Barrier
Material
Polymer, Polypropylene
Color
Orange
Includes
Storage Tube, Strap
Closed - Open
Closed
For Water Type
Freshwater, Saltwater
For Opening Type
Doorway
For Water Salinity
Fresh Water, Saltwater

Description

Doorway Flood Barrier, Closed, Material Polymer, Polypropylene, Thickness 2 in, Height 2 in, Length 4 ft, Width 2 in, Includes Storage Tube, Strap, For Water Type Freshwater, Saltwater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.