Quick Dam Mats, Universal, White, 10 PK
Mfr # WUM-10
Zoro # G016557694
product price: $15.49
/pk 10, $1.55/eaKey Features
Number of Pads
10
Adhesive Backing
No
Features
Absorbs water on contact & converts liquid to a gel, Inner absorbent is completely contained to prevent seepage, Mats absorb liquid from both sides.
Volume Absorbed Per Pad
1 1/2 qt
Border Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUM-10
Zoro #
G016557694
UPC #
810959021397
Country of Origin
United States
Dimensions
Length
16 1/2 in
Width
6 3/4 in
Details
Number of Pads
10
Adhesive Backing
No
Features
Absorbs water on contact & converts liquid to a gel, Inner absorbent is completely contained to prevent seepage, Mats absorb liquid from both sides.
Volume Absorbed Per Pad
1 1/2 qt
Border Color
White
Fluids Absorbed
Universal
Product Type
Quick Dam Mats
Color
White
Standards
OSHA HazCom Standard 29 CFR 1910.1200(g) and GHS Rev 03.
Item
QD Mats7x14, PK 10
Dispenser Box
No
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, Volume Absorbed Per Pad 1 1/2 qt, Volume Absorbed per Pkg. 15 qt, Material Cellulose, Polypropylene, Perforated Not Perforated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.