
Quick Ups, 4 in x 10 ft x 2in, 20PK
Mfr # QU10-20
Zoro # G916352771
product price: $118.99
/pk 20, $5.95/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
2 in
Length
10 ft
Material
Cellulose; Polymer; Polypropylene
For Use With
Fresh Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QU10-20
Zoro #
G916352771
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
2 in
Length
10 ft
Details
Material
Cellulose; Polymer; Polypropylene
For Use With
Fresh Water
Color
Yellow
Item
Flood Barriers
Description
Protect your property and minimize water damage with Quick Dam super absorbent Quick Ups. Quick Ups can be used for condensation build up, water-based spills, leaking and overflowing appliances or anywhere you need protection against water problems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.