Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Ups, 4in x 5 ft x 2in, 40PK

  • Mfr # QU5-40

  • Zoro # G816352796


product price: $139.99
/pk 40, $3.50/ea
Free Shipping & Returns

Key Features

For Use With
Fresh Water
Color
Yellow
Material
Cellulose; Polymer; Polypropylene
Height
2 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QU5-40
Zoro #
G816352796
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
4 in
Length
5 ft

Details

For Use With
Fresh Water
Color
Yellow
Item
Flood Barriers
Material
Cellulose; Polymer; Polypropylene

Description

Protect your property and minimize water damage with Quick Dam super absorbent Quick Ups. Quick Ups can be used for condensation build up, water-based spills, leaking and overflowing appliances or anywhere you need protection against water problems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.