Zoro Homepage

Sorbent Mat, Universal, 28 in x 78 in, Blue, 25 PK

  • Mfr # MFP2878-25

  • Zoro # G4405267


product price: $296.99
/pk 25, $11.88/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
28 in x 78 in
Product Type
Sorbent Mat
Color
Blue
Length
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP2878-25
Zoro #
G4405267
UPC #
810959021052
Country of Origin
United States

Dimensions

Size
28 in x 78 in
Length
28"
Height
78"

Details

Item
Sorbent Floor Mat
Fluids Absorbed
Universal
Product Type
Sorbent Mat
Color
Blue

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.