Zoro Homepage

Sorbent Mat, Universal, 32 in x 78 in, white, 12 PK

  • Mfr # MFPHC3278-12

  • Zoro # G4405294


product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
32 in x 78 in
Product Type
Sorbent Mat
Color
white
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPHC3278-12
Zoro #
G4405294
UPC #
810959021038
Country of Origin
United States

Dimensions

Size
32 in x 78 in
Length
78 in
Width
32"
Height
78"

Details

Item
Sorbent Floor Mat
Fluids Absorbed
Universal
Product Type
Sorbent Mat
Color
white
Absorbency Weight
Heavy
Features
Barrier backing prevents fluid seepage, Can be cut to size as needed, Can be walked on, Durable heavy duty absorbent floor mats
Number of Pads
12
Border Color
White
Leak Resistant Backing
Yes

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. Not Applicable, Material Cellulose, Polypropylene, Perforated Not Perforated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.