
Super Absorbent Mats, 1.5 qt, 7in x 14in, 10PK
Mfr # WUM-10
Zoro # G816148245
product price: $22.65
/pk 10, $2.26/eaKey Features
Product Type
Absorbent Mat
Diameter
0.39 in
Fluids Absorbed
Water
Length
14 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUM-10
Zoro #
G816148245
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.39 in
Length
14 in
Width
7 in
Details
Product Type
Absorbent Mat
Fluids Absorbed
Water
Item
Pad Sorbents
Color
White
Description
Quick Dam Mats quickly absorb 1.5 quarts each and gel fluids on contact, great for spills and leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.