Zoro Homepage

Water Act Flood Barriers, 3.5"Hx17' L, PK5

  • Mfr # QD617-5

  • Zoro # G900404240


product price: $243.99
/pk 5, $48.80/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
3 1/2 in
Overall Length
17 ft
For Water Salinity
Fresh Water
Overall Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD617-5
Zoro #
G900404240
UPC #
810959021496
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
17 ft
Overall Width
6 1/2 in

Details

Item
Flood Barrier
Color
Black
For Water Salinity
Fresh Water
Bag Material
Polypropylene
Ballast Capacity
14.5 lb

Description

Flood Barrier, Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.