Water Curbs Quick Dam, 6.5inx20 ft
- Mfr # QDWC620
- Zoro # G523943218
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Bag Material
Polyurethane
Overall Height
6 in
For Water Salinity
Fresh Water
Fill Style
Ballast Required
Overall Length
240 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDWC620
- Zoro #
- G523943218
- UPC #
- 810959020482
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Overall Length
- 240 in
- Wire Rope Length
- 240 in
- Length
- 240 in
Details
- Bag Material
- Polyurethane
- For Water Salinity
- Fresh Water
- Fill Style
- Ballast Required
- Item
- Water Curbs
- Color
- Black
- Wire Color
- Black
Description
Water Curbs, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.