Zoro Homepage

Water Dams, 2.5in x 4 ft x 2.5in, 5PK

  • Mfr # WUB24-5

  • Zoro # G416352806


product price: $24.99
/pk 5, $5.00/ea

Key Features

Color
Orange
Material
Cellulose; Polyester; Polymer
Width
2.5 in
Length
4 ft
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUB24-5
Zoro #
G416352806
UPC #
-
Country of Origin
United States

Dimensions

Width
2.5 in
Length
4 ft
Height
2.5 in
Diameter
2.5 in

Details

Color
Orange
Material
Cellulose; Polyester; Polymer
Item
Flood Barriers
For Use With
Fresh Water

Description

Quick Dam Water Dams quickly absorb and gel water, swelling to create a barrier to control problem flood water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.