Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filled Quick Dam Water Curb, 10x20'

  • Mfr # QDWC1020

  • Zoro # G004399169


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Length
20 ft
Color
Black
Height
10 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDWC1020
Zoro #
G004399169
UPC #
810959020512
Country of Origin
United States

Dimensions

Length
20 ft
Height
10 in
Overall Height
10 in
Overall Length
240 in

Details

Item
Flood Barrier
Material
Polyurethane
Color
Black
Weight Capacity
5,600 lb
For Water Type
Freshwater, Saltwater
Fill Material
Polyurethane
For Water Salinity
Fresh Water, Saltwater
Bag Material
Polyurethane
Ballast Capacity
5,600 lb

Description

Flood Barrier, Black, Length 20 ft, Weight Capacity 5,600 lb, Polyurethane, For Water Type Freshwater, Saltwater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.