Zoro Homepage

Water Force, 24in x 17 ft x 6in

  • Mfr # QDWGWL-0617

  • Zoro # G616352798


product price: $1,852.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Color
Orange
Material
PVC Canvas
Height
6 in
Length
17 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDWGWL-0617
Zoro #
G616352798
UPC #
810959021878
Country of Origin
Canada

Dimensions

Width
24 in
Height
6 in
Length
17 ft

Details

Color
Orange
Material
PVC Canvas
Item
Flood Barriers

Description

Quick Dam Water Force is a portable self-rising barrier that contains and controls flood water. Simply roll it out in desired location and watch it rise with the flow of oncoming water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.