Zoro Homepage

Wick Up Wall Mount Rack

  • Mfr # WURACK

  • Zoro # G7585534


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Multi-Color
Fluids Absorbed
Water
Height
20 in
Includes
(1) 10ft Water Dam, (1) Wall Rack Dispenser, (2) 4ft Water Dams, (8) Drip Mats, (8) Mats
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WURACK
Zoro #
G7585534
UPC #
810959021199
Country of Origin
United States

Dimensions

Height
20 in
Length
5 in
Thickness
3 in
Width
17 in

Details

Item
Spill Kit Mounting Rack
Color
Multi-Color
Fluids Absorbed
Water
Includes
(1) 10ft Water Dam, (1) Wall Rack Dispenser, (2) 4ft Water Dams, (8) Drip Mats, (8) Mats
For Use With
Doorways, Garages, Leaking Tanks
Material
Plastic
Weight Capacity
50 lb
For Water Type
Freshwater
Bracket Type
Wall Mount Rack
Container Color
Clear
Product Type
Spill Kit/Station

Description

Spill Kit/Station, Fluids Absorbed Water, Clear, Additional Components Included (1) 10ft Water Dam, (1) Wall Rack Dispenser, (2) 4ft Water Dams, (8) Drip Mats, (8) Mats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.