This item is Discontinued.

Quick Nautic Boiler B3 6012Sl 15 Gal 1200W W/Heat Exchanger FLB36012SLV0C01

Nautic Boiler B3 6012Sl 15 Gal 1200W W/Heat Exchanger (Discontinued)

  • Mfr # FLB36012SLV0C01
  • Zoro # G6575223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLB36012SLV0C01
Zoro #
G6575223
UPC #
8057090050684
Country of Origin
Italy

Description

Quick Nautic Boiler B3 6012SL 15 Gallon 1200W w/Heat Exchanger, **Casing in composite material and Tank in Aisi 316 stainless steel, Benefit, * High quality materials,* Heat exchanger with wide exchange surface,* Produces hot water from the electric element, that is fitted with an adjustable safety thermostat,* Relief / non-return vale that allows discharging of the water heater in case of disuse,The features, The heat exchanger used for Quick "Nautic Boiler B3" is AISI 316L stainless steel. The heat exchange capacity is notably higher than that achieved from other manufactures,The tank is made of 1.5 mm gauge AISI 316 stainless steel welded with Argon shielding gas and hence highly resistant to corrosive agents,The electrical heating element is made of Incoloy,The thermal insulation is high density polyurethane foam injected between the cover and tank giving excellent heat retention properties, Tank mounting brackets or wall or floor-mounted are stainless steel AISI 316 and are supplied as standard in each package..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.