Zoro Homepage

Screw Extractor Set, Hex Drive, (4) Pieces

  • Mfr # ZEXTC-SET6-14

  • Zoro # G411815672


product price: $43.29
/ea

Key Features

Material
Steel
Number of Pieces
4
Includes
(4) Extractors
Compatible Screw Type
Socket Head Cap
Extractor Type
Socket Extractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEXTC-SET6-14
Zoro #
G411815672
UPC #
-
Country of Origin
United States

Dimensions

Compatible Screw Head Size
#6 to 1/4 in
Overall Length
2 1/4 in
Compatible Bolt Size
#10, #6, #8, 1/4 in

Details

Item
Screw Extractor Set
Material
Steel
Number of Pieces
4
Includes
(4) Extractors
Compatible Screw Type
Socket Head Cap
Extractor Type
Socket Extractor
Drive Type
Hex

Description

Screw Extractor Set, Extractor Type Socket Extractor, Number of Pieces 4, Overall Length 2 1/4 in, Drive Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.