Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Extractor Set, Hex Drive, (5) Pieces

  • Mfr # ZEXTB-SET14-58

  • Zoro # G911815608


product price: $53.09
/ea

Key Features

Material
Steel
Number of Pieces
5
Includes
(5) Extractors
Extractor Type
Socket Extractor
Overall Length
2 1/4 in, 2 3/4 in, 3 in, 3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEXTB-SET14-58
Zoro #
G911815608
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in, 2 3/4 in, 3 in, 3 1/4 in
Compatible Screw Head Size
1/4 in to 5/8 in
Compatible Bolt Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in

Details

Item
Screw Extractor Set
Material
Steel
Number of Pieces
5
Includes
(5) Extractors
Extractor Type
Socket Extractor
Drive Type
Hex
Compatible Screw Type
Button Head Socket Cap

Description

Screw Extractor Set, Extractor Type Socket Extractor, Number of Pieces 5, Overall Length 2 1/4 in, 2 3/4 in, 3 in, 3 1/4 in, Drive Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.