Screw Extractor Set, Hex Drive, (5) Pieces
Mfr # ZEXTS-SETM6-M16
Zoro # G311815635
product price: $70.89
/eaKey Features
Material
Steel
Number of Pieces
5
Includes
(5) Extractors
Overall Length
2 1/4 in, 2 3/4 in, 3 1/4 in, 3 1/2 in, 3 5/8 in
Extractor Type
Socket Extractor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZEXTS-SETM6-M16
Zoro #
G311815635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in, 2 3/4 in, 3 1/4 in, 3 1/2 in, 3 5/8 in
Compatible Screw Head Size
M6 to M16
Compatible Bolt Size
M10, M12, M16, M6, M8
Details
Item
Screw Extractor Set
Material
Steel
Number of Pieces
5
Includes
(5) Extractors
Extractor Type
Socket Extractor
Compatible Screw Type
Socket Set Screw
Drive Type
Hex
Description
Screw Extractor Set, Extractor Type Socket Extractor, Number of Pieces 5, Overall Length 2 1/4 in, 2 3/4 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.