Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quick Ptr 350 Pontoon Windlass Aluminum Bow Roller 20Lb FSPT0350RB20C01

Ptr 350 Pontoon Windlass Aluminum Bow Roller 20Lb (Discontinued)

  • Mfr # FSPT0350RB20C01
  • Zoro # G6850795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSPT0350RB20C01
Zoro #
G6850795
UPC #
8057090990508
Country of Origin
Unknown

Description

PTR 350 w/Bow Roller. The PTR is equipped with a bow-roller to make its use more functional andpractical on boats where a windlass cannot be installed, like some multihull types.The Quick bow-roller is specifically designed to weigh anchor safely, thanks to asystem blocking the anchor when it is up,Features: On-deck or under-deck windlass, Comes With Aluminum Bow Roller , IP67 watertight motor, 98ft of rope, 20 lb anchor , For boats 26-39 ft. Specs: Motor Power: 150 W, Motor Supply Voltage: 12 V, Maximum Pull: 573lb, Maximum Working Load: 220.4 lb, Working Load: 88.1 lb, Current absorption @ working load: 13 A, Maximum Chain Speed: 68.2 ft/min.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.