Zoro Homepage
This item is Discontinued.
Quick Ptr 350 Pontoon Windlass Ss Bow Roller And 20Lb Anchor FSPT0350RA20C01

Ptr 350 Pontoon Windlass Ss Bow Roller And 20Lb Anchor (Discontinued)

  • Mfr # FSPT0350RA20C01
  • Zoro # G6853175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSPT0350RA20C01
Zoro #
G6853175
UPC #
8057090990034
Country of Origin
Unknown

Description

Quick PTR 350 Pontoon windlass with stainless steel bow roller and 20 lb, Anchor. "On-deck" or "Under-deck" windlass, The Quick bow-roller is specifically designed to weigh anchor safely, thanks, to a system blocking the anchor when it is up,The kit includes the PTR, stainless steel AISI 316 (BR X), bow-roller and, high yield rope (Dyneema), and rubber coated 20 lb River Anchor. Features. Motor power: 150 W, Motor supply voltage: 12 V, Maximum pull: 573lb, Maximum working load: 100 Kg, Working load: 40 Kg, Current absorption @ working load (1) 13 A, Maximum chain speed (2) 20,8 m/min, Maximum chain speed @ working load (2) 19,3 m/min, 98' of rope,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.