Zoro Homepage
This item is Discontinued.
Quick Radio Remote Control Receiver Rrc R904 4 Relays FRRRCR904000A00

Radio Remote Control Receiver Rrc R904 4 Relays (Discontinued)

  • Mfr # FRRRCR904000A00
  • Zoro # G6849578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRRRCR904000A00
Zoro #
G6849578
UPC #
8057090094992
Country of Origin
Italy

Description

Quick Radio Remote Control Receiver 913Mhz. Features, Number of relays - 4, Full power range (from 10.5 to 31Vdc), Relay current carring capacity - 15 A, Power absorption in stand-by mode - 25 mA, Microcontroller-operated functions, FSK modulation and carrier frequency 913Mhz, Operating temperatures from -15C to +70C, Indication of the system operating status, errors and problems by means, of LED and seven-segment display, Protection against polarity inversion, Protection against low battery, 50 transmitters can be stored, Translation mode to activate more receivers, installed in different, spots, by means of one transmitter, Programmable digital filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.